Motion
62456

PFERD
62456

Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 80 Grit, 13300 RPM, 7/8 in, 25 Per Pack Per Pack
MI ITEM #04818235
MFR #62456
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62456

Finishing Disc - 4-1/2 in Disc Dia, Aluminum Oxide, 80 Grit, 13300 RPM, 7/8 in, 25 Per Pack Per Pack
MI ITEM #04818235
MFR #62456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Disc Color
    Brown
  • Grit Number
    80
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    25 Per Pack
  • Max Rpm
    13300 rpm
  • UPC_NO
    097758624565

Overview

Mfr description
62456 DISC 4-1/2X7/8 80X FIBER A/O 13300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought