Motion
62463

PFERD
62463

Finishing Disc - 4-1/2 in Disc Dia, Zirconia Alumina, 36 Grit, 13300 RPM, 7/8 in, 25 Per Pack Per Pack
Mi Item #04818236
MFR #62463
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62463

Finishing Disc - 4-1/2 in Disc Dia, Zirconia Alumina, 36 Grit, 13300 RPM, 7/8 in, 25 Per Pack Per Pack
Mi Item #04818236
MFR #62463

Mfr description
62463 DISC 4-1/2X7/8 36X FIBER ZIRC 1330
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Green
  • Grade
    Coarse
  • Grit Number
    36
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    25 Per Pack
  • Max Rpm
    13300 rpm
  • UPC_NO
    097758624633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)