Motion
62503

PFERD
62503

Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 36 Grit, 12200 rpm, 7/8 in Hole Dia.
MI ITEM #04818238
MFR #62503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62503

Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 36 Grit, 12200 rpm, 7/8 in Hole Dia.
MI ITEM #04818238
MFR #62503

Mfr description
62503 DISC 5X7/8 36X FIBER 12200MOS 25/B
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Deburring, Leveling, Step-by-step fine grinding, Surface work, Work on weld seams, Working on edges
  • Disc Color
    Brown
  • Grade
    Coarse
  • Grit Number
    36
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    25 Per Pack
  • Max Rpm
    12200 rpm
  • UPC_NO
    097758625036

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)