Motion
62523

PFERD
62523

Finishing Disc - 5 in Disc Dia, Zirconia Alumina, 36 Grit, 12200 RPM, 7/8 in, 25 Per Pack Per Pack
MI ITEM #04818239
MFR #62523
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62523

Finishing Disc - 5 in Disc Dia, Zirconia Alumina, 36 Grit, 12200 RPM, 7/8 in, 25 Per Pack Per Pack
MI ITEM #04818239
MFR #62523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Disc Color
    Green
  • Grade
    Coarse
  • Grit Number
    36
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    25 Per Pack
  • Max Rpm
    12200 rpm
  • UPC_NO
    097758625234

Overview

Mfr description
62523 DISC 5X7/8 36Z FIBER ZIRC 12000MOS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought