Motion
62712

PFERD
62712

Finishing Disc - 7 in Disc Dia, Zirconia Alumina, 24 Grit, 8500 RPM, 7/8 in, 25 Per Pack Per Pack
MI ITEM #04818243
MFR #62712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62712

Finishing Disc - 7 in Disc Dia, Zirconia Alumina, 24 Grit, 8500 RPM, 7/8 in, 25 Per Pack Per Pack
MI ITEM #04818243
MFR #62712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
62712 DISC 7X7/8 24X FIBER 8500 MOS 25/B

Specifications

  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    24
  • Grade
    Coarse
  • Max Rpm
    8500 rpm
  • Includes Center Hole
    Center Hole Included
  • Center Hole Diameter
    7/8 in
  • Disc Color
    Green
  • UPC_NO
    097758627122
  • Manufacturer Package Quantity
    25 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text