Motion
62713

PFERD
62713

Finishing Disc - 7 in Disc Dia, Zirconia Alumina, 36 Grit, 8500 rpm, 7/8 in Hole Dia.
MI ITEM #04818244
MFR #62713
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
62713

Finishing Disc - 7 in Disc Dia, Zirconia Alumina, 36 Grit, 8500 rpm, 7/8 in Hole Dia.
MI ITEM #04818244
MFR #62713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Deburring, Surface work, Leveling, Step-by-step fine grinding, Work on weld seams, Working on edges
  • Disc Color
    Green
  • Grade
    Coarse
  • Grit Number
    36
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    25 Per Pack
  • Max Rpm
    8500 rpm
  • UPC_NO
    097758627139

Overview

Mfr description
62713 DISC 7X7/8 36Z FIBER ZIRC 8500MOS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought