Motion
63102

PFERD
63102

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 3/32 in Thickness, 5/8 in Arbor Hole Size, 46 Grit, 15300 rpm
Mi Item #04818246
MFR #63102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63102

Depressed Center Wheel - Type 27, 4 in Wheel Dia., 3/32 in Thickness, 5/8 in Arbor Hole Size, 46 Grit, 15300 rpm
Mi Item #04818246
MFR #63102

Mfr description
63102 T27 4X3/32X5/8 A46SG 15300MOS 25/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    3/32 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    15300 rpm
  • UPC_NO
    097758631020
  • Wheel Hardness
    S
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)