Motion
63104

PFERD
63104

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 46 Grit, 13300 rpm
Mi Item #04818247
MFR #63104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63104

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 46 Grit, 13300 rpm
Mi Item #04818247
MFR #63104

Mfr description
63104 T27 4-1/2X1/8X7/8 A46SG 13300MOS 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Width
    1/8 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cutting of profiles, Cutting of sheet metal, Cutting of solid material, Cutting out holes
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    25
  • UPC_NO
    097758631044
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)