Motion
63105

PFERD
63105

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
MI ITEM #04818248
MFR #63105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63105

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 3/32 in Thickness, 7/8 in Arbor, 24 Grit, 12200 rpm
MI ITEM #04818248
MFR #63105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63105 T27 5X3/32X7/8 A24SG 12200MOS 25/B

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    S
  • Max Rpm
    12200 rpm
  • Application
    Cutting of profiles, Cutting of sheet metal, Cutting of solid material, Cutting out holes
  • UPC_NO
    097758631051
  • Package Quantity
    25
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Overall Width
    3/32 in
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text