Motion
63112

PFERD
63112

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 8500 rpm
Mi Item #04818251
MFR #63112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63112

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 8500 rpm
Mi Item #04818251
MFR #63112

Mfr description
63112 T27 7X1/8X5/8-11 A24SGT 8,600MOS 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8500 rpm
  • UPC_NO
    097758631129
  • Wheel Hardness
    S
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)