Motion
63114

PFERD
63114

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 46 Grit, 13300 rpm
MI ITEM #04818253
MFR #63114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63114

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 46 Grit, 13300 rpm
MI ITEM #04818253
MFR #63114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63114 T27 4-1/2X3/32X5/8-11 A46SG 13300

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    46
  • Wheel Hardness
    S
  • Max Rpm
    13300 rpm
  • Application
    Cutting of profiles, Cutting of sheet metal, Cutting of solid material, Cutting out holes
  • UPC_NO
    097758631143
  • Package Quantity
    10
  • Description Keyword
    5/8-11 Threaded Arbor
  • Overall Width
    3/32 in
  • Arbor Hole Size
    5/8 in to 11.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text