Motion
63163

PFERD
63163

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 46 Grit, 12200 rpm
MI ITEM #04818256
MFR #63163
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63163

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor Hole Size, 46 Grit, 12200 rpm
MI ITEM #04818256
MFR #63163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63163 T27 5X.045X7/8 A46SSG 12200MOS 25/

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    46
  • Wheel Hardness
    S
  • Max Rpm
    12200 rpm
  • UPC_NO
    097758631631
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text