Motion
63175

PFERD
63175

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 46 Grit, 8500 rpm
MI ITEM #04818262
MFR #63175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63175

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 46 Grit, 8500 rpm
MI ITEM #04818262
MFR #63175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Width
    0.0450 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.045 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cutting of thin sheet metal and profiles, Cutting out holes
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    8500 rpm
  • Package Quantity
    25
  • UPC_NO
    097758631754
  • Wheel Hardness
    S
  • Wheel Type
    Type 27

Overview

Mfr description
63175 T27 7X.045X7/8 A46SSG+ INO 8600MOS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought