Motion
63212

PFERD
63212

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 46 Grit, 13300 rpm
MI ITEM #04818264
MFR #63212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63212

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 3/32 in Thickness, 5/8-11 Arbor, 46 Grit, 13300 rpm
MI ITEM #04818264
MFR #63212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 in
  • Arbor Size
    5/8-11
  • Overall Width
    3/32 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    3/32 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cutting of profiles, Cutting of sheet metal, Cutting of solid material, Cutting out holes
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • UPC_NO
    097758632126
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Overview

Mfr description
63212 T27 4-1/2X3/32X5/8-11 A46SG F/SS 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought