Motion
63401

PFERD
63401

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 8600 rpm
MI ITEM #04818266
MFR #63401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63401

Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 24 Grit, 8600 rpm
MI ITEM #04818266
MFR #63401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63401 T27 7X1/8X7/8 A24SGT 8,600MOS 10/B

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    8600 rpm
  • UPC_NO
    097758634014
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text