Motion
63404

PFERD
63404

Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #04818267
MFR #63404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
63404

Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 24 Grit, 6600 rpm
MI ITEM #04818267
MFR #63404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63404 T27 9X1/8X5/8-11 A24SGT 6,600MOS 1

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Wheel Hardness
    R
  • Max Rpm
    6600 rpm
  • UPC_NO
    097758634045
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text