Motion
64012

PFERD
64012

Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5100 rpm
MI ITEM #04818276
MFR #64012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
64012

Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 20 mm Center Hole Diameter, 24 Grit, 5100 rpm
MI ITEM #04818276
MFR #64012

Mfr description
64012 C/O 12X1/8X20MM A24SG 5100MOS 20/B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    20 mm
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    0.125 in

Details

  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    5100 rpm
  • Reinforcement Type
    Not Reinforced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)