Motion
64124

PFERD
64124

Cut-Off Wheel - 14 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5500 rpm
MI ITEM #04818278
MFR #64124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
64124

Cut-Off Wheel - 14 in Wheel Dia., 0.187 in Wheel Thickness, 1 in Center Hole Diameter, 24 Grit, 5500 rpm
MI ITEM #04818278
MFR #64124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64124 C/O 14X1/8X1" DUCTILE PORT

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide, Silicon Carbide
  • Grit Number
    24
  • Reinforcement Type
    Not Reinforced
  • Max Rpm
    5500 rpm
  • UPC_NO
    097758641241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text