Motion
69301

PFERD
69301

Cut-off Wheel - 3 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, 25000 rpm
MI ITEM #04818302
MFR #69301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69301

Cut-off Wheel - 3 in Wheel Dia., 0.035 in Wheel Thickness, 1/4 in Center Hole Diameter, 60 Grit, 25000 rpm
MI ITEM #04818302
MFR #69301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69301 C/O 3X.035X1/4 A60SG 25000MOS 50/B

Specifications

  • Abrasive Material
    Aluminum oxide A
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Reinforcement Type
    Reinforced
  • Max Rpm
    25000 rpm
  • Application
    Cutting of solid material | Cutting of sheet metal | Cutting out holes
  • UPC_NO
    097758693011
  • Overall Width
    0.0400 in
  • Package Quantity
    50
  • Width
    0.0400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought