Motion
69337

PFERD
69337

Cylindrical Grinding Wheel - 3 in Wheel Dia., 1/4 in Wheel Thickness, 3/8 in Center Hole, 36 Grit
Mi Item #04818305
MFR #69337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69337

Cylindrical Grinding Wheel - 3 in Wheel Dia., 1/4 in Wheel Thickness, 3/8 in Center Hole, 36 Grit
Mi Item #04818305
MFR #69337

Mfr description
69337 T1 3X1/4X3/8 A-SG 36X 23000MOS 25/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    3/8 in
  • Wheel Diameter
    3 in
  • Wheel Thickness
    1/4 in

Details

  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    23000 rpm
  • Wheel Hardness
    M
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)