Motion
69470

PFERD
69470

Disc Backing Pad - 4.5000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04818307
MFR #69470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
69470

Disc Backing Pad - 4.5000 in Pad Diameter, 5/8-11 in Thread Size
MI ITEM #04818307
MFR #69470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4-1/2 in
  • Pad Diameter
    4.5000 in
  • Thread Size
    5/8-11 in

Details

  • Application
    Angle Grinder
  • Density Rating
    Medium
  • Manufacturer Package Quantity
    1 Per Box
  • Max Rpm
    13300 rpm
  • UPC_NO
    097758694704

Overview

Mfr description
69470 COMBICLICK® BACKING PAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought