Motion
67405

PFERD
67405

Flap Disc - 4-1/2 in Disc Diameter, 60 Grit, 13300 rpm
MI ITEM #04818317
MFR #67405
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
67405

Flap Disc - 4-1/2 in Disc Diameter, 60 Grit, 13300 rpm
MI ITEM #04818317
MFR #67405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67405 FLAP DISC 4-1/2X5/8-11 60X SGP CUR

Specifications

  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    60
  • Max Rpm
    13300 rpm
  • Application
    Chamfering, Deburring, Work on fillet welds, Work on weld seams
  • Shape
    PFR Curve
  • Trimmable
    Not Trimmable
  • UPC_NO
    097758674058
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Mounting Hole Size
    5/8-11 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text