Motion
S3761
Genesis Safety Magnifying Glasses-Readers - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +1.5 Diopter Lens
MI ITEM #04818394
MFR #S3761
Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genesis Safety Magnifying Glasses-Readers - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +1.5 Diopter Lens
MI ITEM #04818394
MFR #S3761

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.89/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003, ANSI Z87.1-2010, CSA Z94.3
  • Diopter Lens
    +1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon, Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Logo
    uvex
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Genesis Reading Magnifiers
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Cushioned
  • Type
    Magnifying Glasses
  • UPC_NO
    603390124242
  • UV Protection
    Provides UV Protection

Overview

Mfr description
S3761 PROTECTIVE EYEWEAR +1.5 DIOPTERS
  • Same cushioned comfort and adjustability as Genesis
  • Lifetime frame guarantee and economical lens replacement system
  • Meets ANSI Z87.1-2010 and is certified to the requirements of the CSA Z94.3 standards
  • Frame color: Black
  • Lens coating: Ultra-dura HC
  • Made in U.S.A.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought