Motion
S3762
Genesis Safety Magnifying Glasses-Readers - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.0 Diopter Lens
Mi Item #04818395
MFR #S3762
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genesis Safety Magnifying Glasses-Readers - Scratch Resistant, Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size, +2.0 Diopter Lens
Mi Item #04818395
MFR #S3762

Mfr description
S3762 PROTECTIVE EYEWEAR +2.0 DIOPTERS
  • Same cushioned comfort and adjustability as Genesis
  • Lifetime frame guarantee and economical lens replacement system
  • Meets ANSI Z87.1-2010 and is certified to the requirements of the CSA Z94.3 standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    0.10 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003, ANSI Z87.1-2010, CSA Z94.3
  • Diopter Lens
    +2.0
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon, Polycarbonate
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Logo
    uvex
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Genesis Reading Magnifiers
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Cushioned
  • Type
    Magnifying Glasses
  • UPC_NO
    603390124068
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)