Specifications
Dimensions
- Overall Length44 mm
Details
- Fluid CompAir, Non-Corrosive Gas, Non-Flammable Gas
- Operating Pressure Range-100 to +100 kPa
- Operating Temperature Range0 to +50 °C
- Piping TypeBody Ported
- SeriesZSE30
- Standards MetCE, CSA/UL, IEC 60204-1, ISO 4414, UL
Overview
Mfr description
ZSE30AF-01-N 2 COLOR HIGH PRECISION DIG
- Settings can be copied to up to 10 slave sensors at once
- Possible to check set-value during key locking
- 4-digit display
- Replaceable one-touch fittings