Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Small, Leather, Knit Wrist Cuff Type, Pair, Blue
MI ITEM #04818568
MFR #7814

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7814 WELDER GLOVE SMALL

Specifications

  • Glove Size
    Small
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    TIG
  • Cuff Type
    Knit Wrist
  • Leather Material Type
    Goatskin
  • Hand Type
    Pair
  • Color
    Blue
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought