Motion
7814
Welding/Heat Protection Gloves - Size X-Large, Leather, Knit Wrist Cuff Type, Pair, Blue
MI ITEM #04818569
MFR #7814
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size X-Large, Leather, Knit Wrist Cuff Type, Pair, Blue
MI ITEM #04818569
MFR #7814

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Type
    Welding Glove
  • Welding Applications
    TIG

Overview

Mfr description
7814 WELDER GLOVE XLARGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought