Motion
32023
Screwdriver - Slotted TiP, 4.5 mm Tip Size, 100 mm Blade Length, 211 mm
Mi Item #04819051
MFR #32023
Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 4.5 mm Tip Size, 100 mm Blade Length, 211 mm
Mi Item #04819051
MFR #32023

Mfr description
32023 SCREWDRIVER 4.5 X 100MM SLOTTED (3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.47/each

Specifications

Dimensions

  • Blade Length
    100 mm
  • Overall Length
    211 mm
  • Tip Size
    4.5 mm

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Tip Style
    Slotted
  • UPC_NO
    084705320236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)