Motion
32034
Screwdriver - Slotted TiP, 6 mm Tip Size, 6 in Blade Length, 268 mm
MI ITEM #04819052
MFR #32034
Your Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 6 mm Tip Size, 6 in Blade Length, 268 mm
MI ITEM #04819052
MFR #32034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.98/each(List $17.22)

Overview

Mfr description
32034 SCREWDRIVER 6.0 X 150MM SLOTTED; I

Specifications

  • Tip Style
    Slotted
  • Tip Size
    6 mm
  • Blade Length
    6 in
  • Overall Length
    268 mm
  • Blade Material
    Alloy Steel
  • Handle Style
    Cushion Grip
  • Blade Shape
    Round
  • Blade Type
    Round
  • Insulation Rating
    1000 V
  • Magnetic
    No
  • UPC_NO
    084705320342

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text