Motion
54025
Hex Driver - Hex Drive Style, Ergonomic Handle Style, 2.5 mm Hex Size, 150 mm Blade Length
MI ITEM #04819055
MFR #54025
List Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Driver - Hex Drive Style, Ergonomic Handle Style, 2.5 mm Hex Size, 150 mm Blade Length
MI ITEM #04819055
MFR #54025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.91/each for your price

Overview

Mfr description
54025 SOFT GRIP BALL HEX DUEL DR CHROME

Specifications

  • Hex Size
    2.5 mm
  • Blade Length
    150 mm
  • Drive Style
    Hex
  • Handle Style
    Ergonomic
  • Ball End
    Ball End
  • Blade Material
    Steel
  • Finish Coating
    Chrome
  • Handle Type
    T-Handle
  • Type
    SoftGrip Dual Drive Hex
  • Height
    0.5000 in
  • Length
    5.9000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text