Motion
205593

ANSELL
205593

HyFlex® General Purpose Work Gloves - X-Large Size, Knitwrist Cuff
MI ITEM #04819057
MFR #205593
Price$24.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205593

HyFlex® General Purpose Work Gloves - X-Large Size, Knitwrist Cuff
MI ITEM #04819057
MFR #205593

Mfr description
205593 HYFLEX 11100 SIZE 10, 0
  • The only industrial glove designed with Ionic+™, an EPA-registered antimicrobial technology - EPA Registration #70927-6
  • Self-Sanitizing 360⁰ antimicrobial protection of both the liner and coating
  • Ionic+™ is permanent and lasts the life of the product
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.96/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Color
    Gray / White
  • Cuff Type
    Knitwrist
  • Hand Type
    Pair
  • Standards Met
    ASTM F 1790-97, ASTM D 3389-94
  • Type
    Cut Resistant
  • UPC_NO
    20076490004822

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)