Motion
205589

ANSELL
205589

HyFlex® General Purpose Work Gloves - X-Small Size, Knitwrist Cuff
MI ITEM #04819058
MFR #205589
Price$24.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205589

HyFlex® General Purpose Work Gloves - X-Small Size, Knitwrist Cuff
MI ITEM #04819058
MFR #205589

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.96/pr

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Ansi Isea Cut Resistance Level
    A1
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Gray / White
  • Cuff Type
    Knitwrist
  • Hand Type
    Pair
  • Liner/Shell Material
    Proprietary Synthetic Blend
  • Standards Met
    ASTM F 1790-97, ASTM D 3389-94
  • Type
    Cut Resistant
  • UPC_NO
    20076490004785

Overview

Mfr description
205589 HYFLEX 11100 SIZE 6, 0
  • The only industrial glove designed with Ionic+™, an EPA-registered antimicrobial technology - EPA Registration #70927-6
  • Self-Sanitizing 360⁰ antimicrobial protection of both the liner and coating
  • Ionic+™ is permanent and lasts the life of the product
  • Touchscreen compatible for use with a wide range of devices
  • Compliant with EU Biocides Regulation 528/2012 for treated articles
  • Designed so coating does not inhibit antimicrobial action
  • Protects glove from bacterial-related odor, stain, and fabric degradation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought