Motion
205591

ANSELL
205591

HyFlex® General Purpose Work Gloves - Medium Size, Knitwrist Cuff
Mi Item #04819060
MFR #205591
Price$19.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205591

HyFlex® General Purpose Work Gloves - Medium Size, Knitwrist Cuff
Mi Item #04819060
MFR #205591

Mfr description
205591 HYFLEX 11100 SIZE 8, 0
  • The only industrial glove designed with Ionic+™, an EPA-registered antimicrobial technology - EPA Registration #70927-6
  • Self-Sanitizing 360⁰ antimicrobial protection of both the liner and coating
  • Ionic+™ is permanent and lasts the life of the product
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.91/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Additional Details
    X-Static® yarn and static-reducing coating helps prevent damage to sensitive electronic components.
  • Ansi Isea Abrasion Resistance Level
    A3
  • Color
    Gray / White
  • Cuff Type
    Knitwrist
  • Hand Type
    Pair
  • Standards Met
    ASTM F 1790-97, ASTM D 3389-94
  • Type
    Cut Resistant
  • UPC_NO
    20076490004808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)