Motion
205747

ANSELL
205747

HyFlex® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Kevlar/Nylon Liner
MI ITEM #04819064
MFR #205747
Price$12.33/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205747

HyFlex® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Kevlar/Nylon Liner
MI ITEM #04819064
MFR #205747

Mfr description
205747 HYFLEX 11510 SIZE 10, 0
  • DuPont™ Kevlar® stretch liner with spandex, patented Nylon and Kevlar® zonal plaiting on palm and back
  • ComfortFlex cuff gives a softer feel
  • Black foam nitrile coated palm provides enhanced grip in light oil conditions with good abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.33/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Nitrile
  • Standards Met
    ASTM F 1790-97, ASTM D 3389-94
  • Type
    Cut Resistant
  • UPC_NO
    20076490027654

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)