Motion
205746

ANSELL
205746

HyFlex® Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar/Nylon Liner
Mi Item #04819065
MFR #205746
Price$13.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205746

HyFlex® Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar/Nylon Liner
Mi Item #04819065
MFR #205746

Mfr description
205746 HYFLEX 11510 SIZE 9, 0
  • DuPont™ Kevlar® stretch liner with spandex, patented Nylon and Kevlar® zonal plaiting on palm and back
  • ComfortFlex cuff gives a softer feel
  • Black foam nitrile coated palm provides enhanced grip in light oil conditions with good abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.53/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Color
    Black / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Nitrile
  • Standards Met
    ASTM F 1790-97, ASTM D 3389-94
  • Type
    Cut Resistant
  • UPC_NO
    20076490027647
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)