Motion
385728

ANSELL
385728

Diposable Chemical-Resistant Gloves - Small Size, Neoprene, Green Color
MI ITEM #04819075
MFR #385728
Your Price$34.47/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
385728

Diposable Chemical-Resistant Gloves - Small Size, Neoprene, Green Color
MI ITEM #04819075
MFR #385728

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$34.47/bx(List $49.57)

Overview

Mfr description
385728 MICROFLEX NEOTOUCH 25101 S

Specifications

  • Glove Size
    Small
  • Material
    Neoprene
  • Color
    Green
  • Latex Free
    Yes
  • Food Grade
    No
  • Finger Thickness
    6.3 mil
  • Palm Thickness - Imperial
    5.1 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text