Motion
385731

ANSELL
385731

Diposable Chemical-resistant Glove - X-Large Size, Neoprene, Green Color
Mi Item #04819076
MFR #385731
Price$31.76/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
385731

Diposable Chemical-resistant Glove - X-Large Size, Neoprene, Green Color
Mi Item #04819076
MFR #385731

Mfr description
385731 MICROFLEX NEOTOUCH 25101 XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.76/bx

Specifications

Dimensions

  • Finger Thickness
    6.3 mil
  • Glove Size
    X-Large
  • Palm Thickness - Imperial
    5.1 mil

Details

  • Color
    Green
  • Food Grade
    No
  • Latex Free
    Yes
  • Material
    Neoprene
  • Product Types
    Diposable Chemical-Resistant Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)