Motion
205944

ANSELL
205944

Hylite® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Knitwrist Cuff, Nitrile Material
Mi Item #04819090
MFR #205944
Price$7.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205944

Hylite® Nitrile Coated Knit Glove - XL or Size 10 Size, Nitrile Coated, Knitwrist Cuff, Nitrile Material
Mi Item #04819090
MFR #205944

Mfr description
205944 ACTIVARMR 47402 SIZE 10, 0
  • A versatile alternative to cotton, light leather and PVC
  • Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency
  • Natural hand shape - easier to wear for long periods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.77/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    10.43 to 11.6100 in, 265 to 295.00 mm
  • Men'S Size
    10
  • Size
    10
  • Women's Size
    10

Details

  • Additional Details
    Silicone-Free, Anti-Static, Knit Wrist, Fully Coated
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Machinery and Equipment, Metal fabrication
  • Back Material
    Synthetic
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knitwrist
  • Cut
    A1
  • Description
    Fully dipped nitrile-coated gloves, offering a sturdy alternative to light leather, cotton or PVC gloves
  • Description Keyword
    Coated
  • Duty Type
    Medium Duty
  • EN388
    3111 A
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Cut and Sewn
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Glass Industry, Machinery & Equipment, Metal Fabrication, Transport Equipment
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    Off White
  • Liner Material
    Interlock Cotton
  • Lining Material
    Interlock Cotton
  • Lining Seams
    Cut and Sewn
  • Manufacturer Catalog Number
    47-402-10
  • Manufacturer Product Page
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Smooth Nitrile Coated
  • Product Line
    Activarmr
  • Protection Type
    Abrasion, Oil, General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    ActivArmr 47-402
  • Standards Met
    ASTM D 3389-94 Abrasion 4, ASTM F1790-97 Cut Resistance 1, EN 388 3111
  • Static Dissipative
    Yes
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    20076490006758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)