Motion
56-009-45

ANSELL
56-009-45

Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #04819092
MFR #56-009-45
Price$3.51/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56-009-45

Bib Apron - Vinyl Material, Blue Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #04819092
MFR #56-009-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.51/dz

Specifications

Dimensions

  • Length
    45 in
  • Material Thickness
    6 mil
  • Width
    35 in

Details

  • Additional Details
    Three-Piece Ties
  • Color
    Blue
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Product Line
    CPP
  • Resistance
    Chemicals, Fats, Grease, Oils
  • UPC_NO
    20076490010496

Overview

Mfr description
950054 ANSELL CLOTHING 56009 CB-45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought