Motion
950133

ANSELL
950133

Apron - Polyethylene Material, White Color, 28 in Wide, 55 in Long, Disposable
Mi Item #04819095
MFR #950133
Price$51.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950133

Apron - Polyethylene Material, White Color, 28 in Wide, 55 in Long, Disposable
Mi Item #04819095
MFR #950133

Mfr description
950133 ANSELL CLOTHING 56210 DA-55W
  • Die-cut polyethylene fabric: Flexible personal protection
  • Integral material ties: Added convenience and adjustability
  • Inexpensive fabric: For disposable, economical personal protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.54/each

Specifications

Dimensions

  • Length
    55 in
  • Material Thickness
    1-1/5 mil
  • Width
    28 in

Details

  • Additional Details
    Poly Barrier Gown
  • Color
    White
  • Features
    Die-cut polyethylene fabric: Flexible personal protection, Inexpensive fabric: For disposable, economical personal protection, Integral material ties: Added convenience and adjustability
  • Garment Type
    Bib Apron
  • Garment Use
    Disposable
  • Material
    Polyethylene
  • Number Of Pockets
    0
  • Resistance
    Fats, Oils
  • UPC_NO
    20076490010618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)