Motion
3880 SET TAP/DIE DRIVER 5PC

Gearwrench
3880 SET TAP/DIE DRIVER 5PC

#0 to 1/2" Tap Compatibility, Straight, T-Handle, Ratcheting, Tap Wrench Set 9-1/2" Overall Length, Includes Die Adapter, Medium Tap Adapter, Ratcheting T Wrench, Sliding T for Adapters, Small Tap Adapter
Mi Item #04819136
MFR #3880 SET TAP/DIE DRIVER 5PC
Price$134.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
3880 SET TAP/DIE DRIVER 5PC

#0 to 1/2" Tap Compatibility, Straight, T-Handle, Ratcheting, Tap Wrench Set 9-1/2" Overall Length, Includes Die Adapter, Medium Tap Adapter, Ratcheting T Wrench, Sliding T for Adapters, Small Tap Adapter
Mi Item #04819136
MFR #3880 SET TAP/DIE DRIVER 5PC

Mfr description
3880 SET TAP/DIE DRIVER 5PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.41/each

Specifications

Dimensions

  • Maximum Tap Size Compatibility
    1/2 in
  • Minimum Tap Size Compatibility
    #0 in
  • Overall Length
    9-1/2 in

Details

  • Handle Style
    Straight, T
  • Includes
    Die Adapter, Medium Tap Adapter, Ratcheting T Wrench, Sliding T for Adapters, Small Tap Adapter
  • PSC Code
    5120
  • Ratcheting
    Yes
  • T Handle Fixed
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)