Motion
80300
Socket Accessory - 1/4 in Drive Size, Number of Sockets: 14 PC
Mi Item #04819139
MFR #80300
Price$231.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessory - 1/4 in Drive Size, Number of Sockets: 14 PC
Mi Item #04819139
MFR #80300

Mfr description
80300 SET SKT 1/4 DRIVE 51PC SAE & METRI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.37/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    15 mm
  • Min Size
    4 mm
  • Size Range
    9/16 in, 15.0 mm, 3/16 in, 4.0 mm

Details

  • Additional Details
    2" Extension; 6" Extension; Universal Joint; Thumbwheel ratchet; Full Polish Teardrop Ratchet
  • Container Type
    Plastic Case
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    51
  • Number Of Points
    6
  • Number of Sockets
    14 PC
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575803000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)