Motion
80351
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/16 in Socket Size, 6 PT, Deep Type, Nickle Plated Finish
MI ITEM #04819141
MFR #80351
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 5/16 in Socket Size, 6 PT, Deep Type, Nickle Plated Finish
MI ITEM #04819141
MFR #80351

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.20/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    25 mm
  • Socket Size
    5/16 in

Details

  • Finish Coating
    Nickle Plated
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575803512

Overview

Mfr description
80351 SKT 5/16 3/8 DR 6PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought