Motion
80358
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819143
MFR #80358
List Price$12.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819143
MFR #80358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.51/each for your price

Overview

Mfr description
80358 SKT 3/4 3/8 DR 6PT

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Finish Coating
    Nickel Plated
  • Material
    Alloy Steel
  • Overall Length
    25 mm
  • UPC_NO
    099575803581
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text