Motion
80370D
Non-Impact Socket - Imperial, 3/8 in Drive Size, 11/16 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819147
MFR #80370D
List Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 11/16 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
MI ITEM #04819147
MFR #80370D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.77/each for your price

Overview

Mfr description
80370D SKT 11/16 3/8 DR 6PT DEEP

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    11/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Nickel Plated
  • Material
    Alloy Steel
  • Overall Length
    2.5000 in
  • UPC_NO
    099575803703
  • Shaft Style
    Standard Deep
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text