Motion
80371
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
Mi Item #04819148
MFR #80371
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type, Nickel Plated Finish
Mi Item #04819148
MFR #80371

Mfr description
80371 SKT 3/4 3/8 DR 6PT DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.85/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5000 in
  • Socket Size
    3/4 in

Details

  • Finish Coating
    Nickel Plated
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575803710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)