Motion
80500D
Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #04819152
MFR #80500D
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 1/2 in Socket Size, 12 PT, Standard Type, Chrome Finish
Mi Item #04819152
MFR #80500D

Mfr description
80500D SKT 1/2 3/8 DR 12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0000 in
  • Socket Size
    1/2 in

Details

  • Finish Coating
    Chrome
  • Manufacturer Upc Number
    99575805004
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575805004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)