Motion
80501
Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #04819153
MFR #80501
Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #04819153
MFR #80501

Mfr description
80501 SKT 9/16 3/8 DR 12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.03/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    25 mm
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575805011
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    099575805011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)