Motion
80512
Non-Impact Socket - 3/8 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #04819158
MFR #80512
List Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type, Chrome Finish
MI ITEM #04819158
MFR #80512

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.14/each for your price

Overview

Mfr description
80512 SKT 7/16 3/8 DR 12PT DEEP

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    7/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.5000 in
  • UPC_NO
    099575805127
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text