Motion
80551
Socket Set - Imperial Measurement System, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 9 PC
Mi Item #04819163
MFR #80551
Price$333.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep Shaft Style, Number of Sockets: 9 PC
Mi Item #04819163
MFR #80551

Mfr description
80551 SET SKT 3/8 DRIVE 57PC 12 PT SAE &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.76/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    18 mm
  • Size Range
    1 in, 19.0 mm, 1/4 in, 6.0 mm

Details

  • Additional Details
    3 in Extension, 6 in Extension, Universal Joint, Stubby Full Polish Teardrop ratchet, Full Polish Teardrop Ratchet
  • Container Type
    Blow Molded Case
  • Measurement System
    Imperial
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    57
  • Number Of Points
    12
  • Number of Sockets
    9 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575805516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)